Shop All V-Belts
Pix
Belt, B, 21/32 x 87 in. OC, 4 Band
Mfr # 4HB84
Zoro # G409717018
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 4
- Outside Length 87 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 87 in |
Details
V-Belt Section | B |
Number of Ribs | 4 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 4.59 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B, 21/32 x 87 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L470 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470)
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- D&D 3200mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3200)
- PIX V-Belt, Cogged 5/8 X 96 (5VX960)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- PIX V-Belt, Variable Speed 1-1/2 X 35.4 (2430V354)
- PIX Belt, BX Cogged, 21/32 x 160 in. OC (BX157)
- PIX Belt, 5VX Cogged, 5/8 x 73 in. OC, 3 Band (3H5VX730)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- Pix V-Belts