Shop All V-Belts
Pix
Belt, B, 21/32 x 69 in. OC, 2 Band
Mfr # 2HB66
Zoro # G609718679
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 21/32"
- Outside Length 69 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 69 in |
Details
V-Belt Section | B |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.8 |
Description
Belt, B, 21/32 x 69 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- BALDOR-RELIANCE HVAC Ground Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-G)
- NSK NSK-608-2Z, 600 Series Single Row Deep Groove Ball Bearing, 6082Z (608-2Z)
- GAST Repkit 4Am/8Va Rev/Nem New Sp K280A (K280A)
- PIX Belt, SPZ, 10 x 625mm LP (SPZ625)
- PIX V-Belt, 3L Wrapped, 3/8 X 73 (3L730)
- PIX Belt, A/4L, 1/2 x 44 in. OC (A42/4L440)
- PIX Poly Rib J Belt, 89 in. EL-10 Rib (890J10)
- PIX PIX, B46/5L490, V-Belt 5/8 X 49 (B46/5L490)
- PIX Belt, SPC, 22 x 3400mm LP (SPC3400)
- PIX V-Belt, Cogged 5/8 X 63 (5VX630)
- Pix V-Belts