Shop All V-Belts
Pix
Belt, B, 21/32 x 66 in. OC, 3 Band
Mfr # 3HB63
Zoro # G909714746
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 3
- Outside Length 66 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 66 in |
Details
V-Belt Section | B |
Number of Ribs | 3 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.58 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B, 21/32 x 66 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040105)
- ARO Filter/Regulator, 6.20 In. H, 1.60 In. W (P39124-600)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SA400M000061)
- WILKERSON Bowl, Plastic-W/Flex Tip Drain (GRP-95-929)
- PIX Belt, BX Cogged, 21/32 x 99 in. OC (BX96)
- PIX Belt, SPC, 22 x 4750mm LP (SPC4750)
- PIX Belt, SPZ, 10 x 1320mm LP (SPZ1320)
- PIX Belt, 5VX Cogged, 5/8 x 68 in. OC, 3 Band (3H5VX680)
- PIX Belt, SPZ, 10 x 1862mm LP (SPZ1862)
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- OPTIBELT V-Belt; A Series; 80" Belt Outside Len; 1/2" Belt Wid; 1 Band (ARP78)
- Pix Power Transmission Belts