Shop All V-Belts
Pix
Belt, B, 21/32 x 64 in. OC, 3 Band
Mfr # 3HB61
Zoro # G309714674
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 3
- Top Width 21/32"
- Outside Length 64 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 64 in |
Details
V-Belt Section | B |
Number of Ribs | 3 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.5 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B, 21/32 x 64 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- GAST Repair Kit, Compressor (K757-WW)
- WD-40 Wd40 Spray Lube 3Oz (11010)
- TRITAN Insert Ball Brng, ER, 7/8in dia, Setscrew (ER14)
- PIX PIX, B221, V-Belt 5/8 X 224 (B221)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- PIX Poly Rib J Belt, 34 in. EL-6 Rib (340J6)
- PIX V-Belt, 5/8 X 63 (5V630)
- PIX Poly Rib J Belt, 19 in. EL-3 Rib (190J3)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1320mm (SPZ1320)
- Pix V-Belts