Shop All V-Belts
Pix
Belt, B, 21/32 x 61 in. OC, 3 Band
Mfr # 3HB58
Zoro # G809714839
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 3
- Outside Length 61 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 61 in |
Details
V-Belt Section | B |
Number of Ribs | 3 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.38 |
Description
Belt, B, 21/32 x 61 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, M23 (M23)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115684)
- TITAN PRO Motor Dual Run Cap, 35/5 MFD, 370-440V (TRCFD355)
- YORK Groove Fixed Sheave, 1" Bore (S1-028-13379-000)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- PIX V-Belt, Variable Speed 1-13/16 X 64.6 (2926V646)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- PIX Poly Rib J Belt, 13 in. EL-4 Rib (130J4)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- PIX Poly Rib J Belt, 20 in. EL-6 Rib (200J6)
- BANDO Duraflex Gl Polyurethane, 2L220 (2L220)
- Pix Power Transmission Belts