Shop All V-Belts
Pix
Belt, B, 21/32 x 57 in. OC, 2 Band
Mfr # 2HB54
Zoro # G809718851
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 21/32"
- Outside Length 57 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 57 in |
Details
V-Belt Section | B |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.48 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B, 21/32 x 57 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna CRT81 (954001152A) Tiller Replacement Belt, A57LG (A57LG)
- LUBRIPLATE No. 130-Aa, 35 Lb Pail, Multi-Purpose, Water Resistant Calcium White Grease (L0044-035)
- ZOELLER SINK PUMP SYSTM 13HP (1104-0082)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- PIX Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band (3HBX63)
- PIX Belt, BX Cogged, 21/32 x 70 in. OC (BX67)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- PIX Belt, A Kevlar, 1/2 x 71 in. OC (A69K)
- MBL V Belt 5/8" X 29" (5L290A)
- Pix Power Transmission Belts