Shop All V-Belts
Pix
Belt, B, 21/32 x 56 in. OC, 3 Band
Mfr # 3HB53
Zoro # G809714587
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 3
- Top Width 21/32"
- Outside Length 56 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 56 in |
Details
V-Belt Section | B |
Number of Ribs | 3 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.17 |
Description
Belt, B, 21/32 x 56 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-36AS)
- CONTINENTAL CONTITECH A26 Wrapped V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (A26)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- TRITAN Lockwasher, inch, For Use with AN21 Locknut (W21)
- PIX V-Belt, 5/8 X 335 (5V3350)
- PIX Belt, C, 7/8 x 49 in. OC (C45)
- PIX Belt, A/4L, 1/2 x 48 in. OC (A46/4L480)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- PIX Belt, CX Cogged, 7/8 x 124 in. OC (CX120)
- BESTORQ Aftermarket Bad Boy 2016 Outlaw XP 6100 (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- Pix V-Belts