Shop All V-Belts
Pix
Belt, B, 21/32 x 169 in. OC, 2 Band
Mfr # 2HB166
Zoro # G309717590
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 2
- Outside Length 169 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 169 in |
Details
V-Belt Section | B |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 4.54 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B, 21/32 x 169 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 25 x 565mm PL, T113 (565-5M-25)
- OTC Injector Retaining Clip Replacer (6708)
- DURA-EXTREME CLASSICAL VBelt, CX, 0875 x 148in OC (CX144)
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- PIX Poly Rib J Belt, 34 in. EL-4 Rib (340J4)
- PIX Belt, B Kevlar, 5/8 x 31 in. OC (B28K)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- PIX Belt, B, 21/32 x 87 in. OC, 4 Band (4HB84)
- PIX Belt, A/4L, 1/2 x 44 in. OC (A42/4L440)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- BESTORQ CX152 Cogged Belt, 156 in Outside Length, 7/8 in Top Width, 1 Ribs (CX152)
- Pix Power Transmission Belts