Shop All V-Belts
Pix
Belt, B, 21/32 x 161 in. OC, 4 Band
Mfr # 4HB158
Zoro # G909715217
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 4
- Top Width 21/32"
- Outside Length 161 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 161 in |
Details
V-Belt Section | B |
Number of Ribs | 4 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 8.64 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B, 21/32 x 161 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL58)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- TRI-FLOW General Purpose Lubricant, 16 oz. (TFF020015)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- PIX Poly Rib J Belt, 54 in. EL-6 Rib (540J6)
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- PIX Belt, SPB, 17 x 2950mm LP (SPB2950)
- PIX PIX, B24/5L270, V-Belt 5/8 X 27 (B24/5L270)
- PIX V-Belt, 3L Wrapped, 3/8 X 27 (3L270)
- Pix V-Belts