Shop All V-Belts
Pix
Belt, B, 21/32 x 124 in. OC, 2 Band
Mfr # 2HB121
Zoro # G109716441
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 21/32"
- Outside Length 124 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 124 in |
Details
V-Belt Section | B |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 3.31 |
Description
Belt, B, 21/32 x 124 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1 In. NPT, 480 cfm, 300 psi (4ZM10)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (EZ-251-4MP)
- DYNABRADE Male Plug, 3/8" NPT Male Thread, 1/4" (96005)
- MAIN FILTER Hydraulic Filter, replaces WIX D72A60T, Pressure Line, 60 micron, Outside-In (MF0059191)
- PIX Belt, B Kevlar, 5/8 x 87 in. OC (B84K)
- PIX V-Belt, Variable Speed 1-7/16 X 37.3 (2322V373)
- PIX Belt, 3VX Cogged, 3/8 x 150 in. OC, 2 Band (2H3VX1500)
- PIX Belt, BX Cogged, 21/32 x 183 in. OC (BX180)
- PIX Poly Rib J Belt, 58 in. EL-10 Rib (580J10)
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x98"L (108834)
- Pix V-Belts