Shop All V-Belts
Pix
Belt, B, 21/32 x 115 in. OC, 12 Band
Mfr # 12HB112
Zoro # G309715596
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 12
- Outside Length 115 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 115 in |
Details
V-Belt Section | B |
Number of Ribs | 12 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 18.37 |
Description
Belt, B, 21/32 x 115 in. OC, 12 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16830 (06Z-356)
- D&D Timing Belt, L, 0.5 x 66in PL, T176 (660L050)
- LEGACY HOSE AIR FLEX 3/8" X 100' FLEX YELLOW (LMHFZ38100YW2)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- PIX PIX, B107, V-Belt 5/8 X 110 (B107)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- PIX V-Belt, Variable Speed 1-7/16 X 68.1 (2322V681)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 2030mm LP (XPZ2030)
- Pix Power Transmission Belts