Shop All V-Belts
Pix
Belt, B, 21/32 x 107 in. OC, 4 Band
Mfr # 4HB104
Zoro # G409714314
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 4
- Top Width 21/32"
- Outside Length 107 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 107 in |
Details
V-Belt Section | B |
Number of Ribs | 4 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 5.69 |
Description
Belt, B, 21/32 x 107 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- TRITAN Conveyor Bearing, Nylon Hex Bore, Flanged, 0.456-in. Bore Dia., 1.5-in. Outside Dia., 0.712-in. W (CB14-2)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- PIX V-Belt, Cogged 5/8 X 65 (5VX650)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- PIX Belt, C, 7/8 x 218 in. OC (C214)
- PIX V-Belt, 3/8 X 56 (3V560)
- DAYTON B86 V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (6A163)
- Pix V-Belts