Shop All V-Belts
Pix
Belt, B, 21/32 x 107 in. OC, 12 Band
Mfr # 12HB104
Zoro # G509715112
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 12
- Top Width 21/32"
- Outside Length 107 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 107 in |
Details
V-Belt Section | B |
Number of Ribs | 12 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 17.06 |
Description
Belt, B, 21/32 x 107 in. OC, 12 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/2 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x12)
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- DAYTON Jaw Coupling Insert, L070, Buna N (29HZ09)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- PIX Belt, B/5L, 21/32 x 144 in. OC (B141)
- PIX Belt, XPZ Cogged, 10 x 1112mm LP (XPZ1112)
- PIX V-Belt, Cogged 5/8 X 63 (5VX630)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- D&D 1450mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB1450)
- Pix V-Belts