Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 92 in. OC
Mfr # AX90
Zoro # G309717088
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 92 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 92 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.44 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 92 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- GATES 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L188)
- DIXON Groove Lube, 1 qt Tub, Paste Form, 1.06 (GROOVLUB32)
- PIX Belt, XPA Cogged, 13 x 2582mm LP (XPA2582)
- PIX Poly Rib J Belt, 48 in. EL-6 Rib (480J6)
- PIX Belt, XPA Cogged, 13 x 1000mm LP (XPA1000)
- PIX Belt, A Kevlar, 1/2 x 71 in. OC (A69K)
- PIX Belt, SPZ, 10 x 630mm LP (SPZ630)
- PIX Belt, B Kevlar, 5/8 x 95 in. OC (B92K)
- BESTORQ Banded Cogged Belt, 118 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX115)
- Pix V-Belts