Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 75 in. OC
Mfr # AX73
Zoro # G409716967
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 75 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 75 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.35 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 75 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Feeder, Grease, 6 Oz (560)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH7)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 85in OC, 3 Band (3/B82)
- PIX Belt, AX Cogged, 1/2 x 48 in. OC (AX46)
- PIX V-Belt, Kevlar 3/8 X 27 (3L270K)
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- PIX V-Belt, Cogged 5/8 X 76 (5VX760)
- PIX V-Belt, Cogged 5/8 X 113 (5VX1130)
- PIX Belt, B/5L, 21/32 x 144 in. OC (B141)
- PIX V-Belt, 1/4 X 34 (2L340)
- Pix V-Belts