Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 72 in. OC
Mfr # AX70
Zoro # G609716415
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 72 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 72 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.34 |
Description
Belt, AX Cogged, 1/2 x 72 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 18 In. Grease Hose, HD (13X053)
- CROWN BOILER CO Fan (60-001)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400100)
- SKF Tapered Roller Brgs, 30205 (30205)
- PIX Belt, SPZ, 10 x 587mm LP (SPZ587)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- PIX Belt, AA, 1/2 x 105.4 in. OC (AA102)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 55 Ribs Wide - 280J55 (280J55)
- Pix Power Transmission Belts