Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 71 in. OC
Mfr # AX69
Zoro # G509716430
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 71 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 71 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.33 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 71 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SB50-0A175)
- ILC Replacement for ARMGROY 10742 MOTOR (10742 MOTOR)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFL205-16 (16MM BH))
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (N3554904553)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- PIX Belt, SPB, 17 x 1450mm LP (SPB1450)
- PIX Belt, XPA Cogged, 13 x 1550mm LP (XPA1550)
- PIX Belt, B Kevlar, 5/8 x 146 in. OC (B143K)
- PIX Belt, AA, 1/2 x 54.4 in. OC (AA51)
- PIX Belt, A/4L, 1/2 x 97 in. OC (A95/4L970)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- Pix V-Belts