Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 70 in. OC
Mfr # AX68
Zoro # G109716533
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 70 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 70 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.33 |
Description
Belt, AX Cogged, 1/2 x 70 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Aero, 35 Lb Pail, Low Temperature White Lithium For Seal Compatibility (L0113-035)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 50 ft. (AHAR50)
- CONTINENTAL CONTITECH 2/BX83 Banded Cogged V-Belt, 86" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX83)
- PIX Belt, C, 7/8 x 138 in. OC (C134)
- PIX Belt, A Kevlar, 1/2 x 146.5 in. OC (A144.5K)
- PIX Belt, BX Cogged, 21/32 x 110 in. OC (BX107)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- PIX Belt, BX Cogged, 21/32 x 35 in. OC (BX32)
- GATES BladeRunner Lawn and Garden Belt (6768BR)
- Pix V-Belts