Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 62 in. OC
Mfr # AX60
Zoro # G509716690
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 62 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 62 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.29 |
Description
Belt, AX Cogged, 1/2 x 62 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR 45 Degree Elbow, For 25mm Tubing (6612 25 00)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- D&D 82" Outside Length, 5/8" Top Width, 1 Ribs (5VX820)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- PIX V-Belt, 1/4 X 46 (2L460)
- PIX Belt, AA, 1/2 x 54.4 in. OC (AA51)
- PIX Belt, A/4L, 1/2 x 43.5 in. OC (A41.5/4L435)
- PIX Belt, BX Cogged, 21/32 x 101 in. OC (BX98)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- PIX V-Belt, Cogged 3/8 X 132 (3VX1320)
- GATES Metric-Power V-Belts, XPZ875 (XPZ875)
- Pix V-Belts