Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 58 in. OC
Mfr # AX56
Zoro # G209716624
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 58 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 58 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.27 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 58 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 10, PK5 (CFM010013010)
- ARO Manifold, Valve (119368)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS500M000061)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115737)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- PIX V-Belt, Cogged 3/8 X 37 (3VX370)
- PIX Belt, B/5L, 21/32 x 61 in. OC (B58/5L610)
- PIX PIX, B73/5L760, V-Belt 5/8 X 76 (B73/5L760)
- PIX V-Belt, Cogged 5/8 X 110 (5VX1100)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- Pix Power Transmission Belts