Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 57 in. OC
Mfr # AX55
Zoro # G009716862
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 57 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 57 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.27 |
Description
Belt, AX Cogged, 1/2 x 57 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx54"L, Outside Length: 54" (41517)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- PIX Belt, B/5L, 21/32 x 315 in. OC (B312)
- PIX Belt, AX Cogged, 1/2 x 78 in. OC (AX76)
- PIX Belt, AX Cogged, 1/2 x 54 in. OC (AX52)
- PIX Belt, XPZ Cogged, 10 x 2500mm LP (XPZ2500)
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- PIX Belt, B/5L, 21/32 x 168 in. OC (B165)
- Pix Power Transmission Belts