Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 54 in. OC
Mfr # AX52
Zoro # G809716796
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 54 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 54 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.25 |
Description
Belt, AX Cogged, 1/2 x 54 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Compressor Oil, Bottle, 1 gal (ST126701AV)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- GATES Tri-Power Belts, BX66 (BX66)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAN4-4F)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- PIX Poly Rib J Belt, 38 in. EL-16 Rib (380J16)
- PIX Belt, BX Cogged, 21/32 x 123 in. OC (BX120)
- PIX Belt, D, 1 1/4 x 193 in. OC (D188)
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- PIX Belt, BB, 21/32 x 223.6 in. OC (BB219)
- BROWNING Super GripBelt Non-Cogged V-Belt, B Section, 21/32 in W Top, 97 in L Outside, 7/16 in THK, Neoprene (1083492)
- Pix Power Transmission Belts