Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 52 in. OC
Mfr # AX50
Zoro # G109716106
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 52 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 52 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.24 |
Description
Belt, AX Cogged, 1/2 x 52 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 100’ Universal Clamp Kit (CLAMP KIT 100)
- ZORO SELECT A48 Outside50.2 Pitch49.3 (42W393)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- PIX Belt, AX Cogged, 1/2 x 146 in. OC (AX144)
- PIX V-Belt, Variable Speed 1-9/16 X 49 (2530V490)
- PIX Belt, A/4L, 1/2 x 27 in. OC (A25/4L270)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- PIX Belt, C, 7/8 x 161 in. OC (C157)
- D&D 1360mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1360)
- Pix V-Belts