Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 50 in. OC
Mfr # AX48
Zoro # G909715880
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 50 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 50 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.23 |
Description
Belt, AX Cogged, 1/2 x 50 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMB075-0200CS)
- WILKERSON Filter Element.003 Micron (MXP-95-532)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 45.6 in L Outside, 5/16 in THK (3VX450)
- ENERPAC XA12G, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA12G)
- PIX Belt, XPZ Cogged, 10 x 1087mm LP (XPZ1087)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- PIX 106 in Outside Length, 1/2" Top Width, 1 Ribs (A104)
- PIX PIX, A58/4L600, V-Belt 1/2 X 60 (A58/4L600)
- PIX V-Belt, 1/4 X 31 (2L310)
- PIX Belt, A Kevlar, 1/2 x 95 in. OC (A93K)
- BESTORQ 1225K6 Micro V Belt, 122.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1225K6)
- Pix V-Belts