Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 49 in. OC
Mfr # AX47
Zoro # G709716049
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 49 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 49 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.23 |
Description
Belt, AX Cogged, 1/2 x 49 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Babbitted Bearings, P2B-BASP-200 (P2B-BASP-200)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (145TBDR5345)
- GLOBAL GSC-237-B Set Screw Collar (GSC-237-B)
- WILKERSON Micron Element .01 (MTP-96-648)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- PIX V-Belt, 3/8 X 66 (3V660)
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- PIX Belt, A/4L, 1/2 x 161 in. OC (A159)
- PIX Belt, CX Cogged, 7/8 x 54 in. OC (CX50)
- PIX Belt, BX Cogged, 21/32 x 44 in. OC (BX41)
- DAYTON 5L730 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5L730)
- Pix Power Transmission Belts