Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 48 in. OC
Mfr # AX46
Zoro # G809716055
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 48 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 48 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.22 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 48 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DXPSR06.00)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-5/8 (29HY73)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- GENTEQ Motor Mounting Base (GA472)
- PIX Belt, BX Cogged, 21/32 x 119 in. OC (BX116)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- PIX Belt, C, 7/8 x 145 in. OC, 3 Band (3HC141)
- PIX Belt, B Kevlar, 5/8 x 108 in. OC (B105K)
- PIX V-Belt, Cogged 5/8 X 170 (5VX1700)
- D&D 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- Pix V-Belts