Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 47 in. OC
Mfr # AX45
Zoro # G009716022
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 47 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 47 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.22 |
Description
Belt, AX Cogged, 1/2 x 47 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI BSPp Female Distribution Block, 1/8MM (3033 1/8)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 22GR)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 ZZ PRX)
- TSUBAKI Roller Chain, British, 12B ANSI, 10 ft. (RS12BRB)
- PIX V-Belt, Cogged 3/8 X 76 (3VX760)
- PIX Poly Rib J Belt, 22 in. EL-6 Rib (220J6)
- PIX Belt, 3V, 3/8 x 70 in. OC, 2 Band (2H3V700)
- PIX Belt, BX Cogged, 21/32 x 28 in. OC (BX25)
- PIX Belt, AX Cogged, 1/2 x 51 in. OC (AX49)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- PIX PIX, A42/4L440, V-Belt 1/2 X 44 (A42/4L440)
- Pix V-Belts