Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 44 in. OC
Mfr # AX42
Zoro # G309716364
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 44 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 44 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.2 |
Description
Belt, AX Cogged, 1/2 x 44 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DB6502V1)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 1/8in., PK5 (88050-02)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- PIX PIX, A29.5/4L315, V-Belt 1/2 X 31.5 (A29.5/4L315)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- PIX Belt, B Kevlar, 5/8 x 169 in. OC (B166K)
- PIX V-Belt, Variable Speed 7/8 X 46 (1422V460)
- PIX Belt, B Kevlar, 5/8 x 65 in. OC (B62K)
- PIX V-Belt, Variable Speed 1-9/16 X 49 (2530V490)
- DAYTON C72 V-Belt, 76" Outside Length, 7/8" Top Width, 1 Ribs (4FJ18)
- Pix V-Belts