Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 43 in. OC
Mfr # AX41
Zoro # G509716331
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 43 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 43 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.2 |
Description
Belt, AX Cogged, 1/2 x 43 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Pro Series Air Source Relocation Kit with LShaped Mounting Bracket (90009)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (081SA400M000061)
- EATON AEROQUIP Hose Fitting, Sleeve, 5/16 In (900568-6B)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 1-Phase (2024002100)
- PIX Belt, B/5L, 21/32 x 69 in. OC (B66/5L690)
- PIX V-Belt, Cogged 5/8 X 112 (5VX1120)
- PIX PIX, A24/4L260, V-Belt 1/2 X 26 (A24/4L260)
- PIX Belt, C, 7/8 x 218 in. OC (C214)
- PIX V-Belt, Variable Speed 1-3/16 X 38.6 (1922V386)
- PIX Belt, SPZ, 10 x 1987mm LP (SPZ1987)
- DAYTON B69 V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs (1A102)
- Pix V-Belts