Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 38 in. OC
Mfr # AX36
Zoro # G709715882
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 38 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 38 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.17 |
Description
Belt, AX Cogged, 1/2 x 38 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- DAYTON B88 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3X701)
- PIX Belt, SPB, 17 x 2160mm LP (SPB2160)
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- PIX Belt, 5VX Cogged, 5/8 x 68 in. OC, 3 Band (3H5VX680)
- PIX Belt, SPA, 13 x 1557mm LP (SPA1557)
- PIX Poly Rib J Belt, 35 in. EL-10 Rib (350J10)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC (BX48)
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- Pix V-Belts