Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 37 in. OC
Mfr # AX35
Zoro # G609715937
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 37 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 37 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.17 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 37 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS441)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- BOSTON GEAR InternalGear, 20PA, 24DP, 72Teeth, Brass (YI2472)
- SPEEDAIRE Stopper Assembly, 3/8 In (TT4UKX53G)
- PIX V-Belt, Cogged 3/8 X 71 (3VX710)
- PIX V-Belt, 1 X 450 (8V4500)
- PIX Belt, A/4L, 1/2 x 71 in. OC (A69/4L710)
- PIX Belt, BX Cogged, 21/32 x 160 in. OC (BX157)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- POWERFLITE 4L240 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240-2)
- Pix V-Belts