Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 35 in. OC
Mfr # AX33
Zoro # G809715515
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 35 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 35 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.16 |
Description
Belt, AX Cogged, 1/2 x 35 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King, MNPT End, 1/2" (GAM2)
- ZORO SELECT TL Bushing, 1108, 24 mm B Dia, 0.875 in L (1108X24MM)
- EATON AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- BEARINGS LTD TRITAN Sprocket, Metric, 1/2in Pitch, 18MM Finished Bore, 12 Teeth (08BS12HX18)
- PIX Belt, SPB, 17 x 2160mm LP (SPB2160)
- PIX Belt, B Kevlar, 5/8 x 106 in. OC (B103K)
- PIX V-Belt, Cogged 3/8 X 53 (3VX530)
- PIX Belt, B Kevlar, 5/8 x 66 in. OC (B63K)
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- PIX PIX, B112, V-Belt 5/8 X 115 (B112)
- CONTINENTAL CONTITECH 4L330 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- Pix Power Transmission Belts