Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 34 in. OC
Mfr # AX32
Zoro # G309715510
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 34 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 34 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.16 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 34 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (A67/4L690)
- FESTO Seal Cartridge VAVC-Q2-M22U-25-S1 (VAVC-Q2-M22U-25-S1)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-400)
- GATES Air Hose Reel, Retractable, 3/8" x 50 ft. (91068)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- PIX Poly Rib J Belt, 42 in. EL-8 Rib (420J8)
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX Belt, A/4L, 1/2 x 54 in. OC (A52/4L540)
- PIX Belt, B/5L, 21/32 x 230 in. OC (B227)
- PIX PIX, 3L210, V-Belt 3/8 X 21 (3L210)
- Pix Power Transmission Belts