Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 33 in. OC
Mfr # AX31
Zoro # G909715408
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 33 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 33 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.15 |
Description
Belt, AX Cogged, 1/2 x 33 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro High Flow 3-Way Manifold (A86666FZ)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Urethane (L099U)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 16oz, Brush Top (44018)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0450D-KA1 (4700-2000-038)
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- PIX V-Belt, Cogged 5/8 X 95 (5VX950)
- PIX Belt, SPA, 13 x 1257mm LP (SPA1257)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- PIX Belt, SPB, 17 x 1600mm LP (SPB1600)
- PIX V-Belt, Cogged 3/8 X 26.5 (3VX265)
- MTD Belt-V Rev Drv 3 (954-04095)
- Pix Power Transmission Belts