Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 31 in. OC
Mfr # AX29
Zoro # G509715396
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 31 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 31 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.14 |
Description
Belt, AX Cogged, 1/2 x 31 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SILENCER-RECLASSIFIER (RS100-4)
- ARO Blanking Plate (114155)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- SPEEDAIRE Strain Relief Bushing, PK2 (PN22N022G)
- PIX V-Belt, Cogged 5/8 X 80 (5VX800)
- PIX Belt, B, 21/32 x 64 in. OC, 3 Band (3HB61)
- PIX Belt, XPB Cogged, 17 x 2360mm LP (XPB2360)
- PIX V-Belt, Variable Speed 1-1/2 X 34.3 (2426V343)
- PIX Belt, BX Cogged, 21/32 x 80 in. OC (BX77)
- PIX V-Belt, Kevlar 3/8 X 24 (3L240K)
- ZORO SELECT B61 Outside64.0 Pitch62.8 (42W421)
- Pix V-Belts