Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 28 in. OC
Mfr # AX26
Zoro # G609715456
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 28 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 28 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.13 |
Description
Belt, AX Cogged, 1/2 x 28 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter Elemnt, General Purpose, 1 Micron (PF-08)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (ST25-1A325)
- LINCOLN INDUSTRIAL Lincoln Industrial G212 12 Inch Flex Hose Extension .13Npt For Hand Operated Grease Gun (LNG212)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.50" OD (VP450X050)
- PIX V-Belt, 3/8 X 37.5 (3V375)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- PIX Belt, XPA Cogged, 13 x 1060mm LP (XPA1060)
- PIX V-Belt, Cogged 5/8 X 103 (5VX1030)
- PIX Poly Rib J Belt, 26 in. EL-6 Rib (260J6)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- CONTINENTAL CONTITECH B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (B74)
- Pix Power Transmission Belts