Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 27.5 in. OC
Mfr # AX25.5
Zoro # G609715692
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 27.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 27.5 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.13 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 27.5 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 1625481151 / ATLAS COPCO (B1SA0002336)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7575-0A125)
- DODGE 3020 X 1-1/4-KW Taper Lock Bushing (3020X1-1/4 KWY 1/4 X 1/8)
- CHICAGO PNEUMATIC Check Valve (1312100172)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- PIX Belt, B/5L, 21/32 x 315 in. OC (B312)
- PIX Belt, SPZ, 10 x 1180mm LP (SPZ1180)
- PIX Belt, B Kevlar, 5/8 x 123 in. OC (B120K)
- PIX Belt, SPZ, 10 x 1400mm LP (SPZ1400)
- PIX Belt, A/4L, 1/2 x 124 in. OC (A122)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 75" (C75)
- Pix Power Transmission Belts