Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 26 in. OC
Mfr # AX24
Zoro # G209715788
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 26 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 26 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.12 |
Description
Belt, AX Cogged, 1/2 x 26 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD2P3N104 (25A-D2P3N104)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E538)
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- PIX Poly Rib J Belt, 50 in. EL-6 Rib (500J6)
- PIX Belt, AX Cogged, 1/2 x 41 in. OC (AX39)
- PIX V-Belt, Cogged 5/8 X 170 (5VX1700)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- PIX Belt, B Kevlar, 5/8 x 95 in. OC (B92K)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2360mm (SPA2360)
- Pix V-Belts