Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 23 in. OC
Mfr # AX21
Zoro # G609715661
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 23 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 23 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.1 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 23 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducer, 4mm, TubexPlug-In (KQ2R04-06A)
- TIMKEN TRB Thrust Stamped Race, T101-904A1 (T101-904A1)
- DAYTON Double Panel Wall Shutter Motor Pack (24N065)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- PIX Belt, BB, 21/32 x 115.6 in. OC (BB111)
- PIX Poly Rib J Belt, 44 in. EL-6 Rib (440J6)
- PIX Belt, BX Cogged, 21/32 x 117 in. OC (BX114)
- PIX Poly Rib J Belt, 20 in. EL-6 Rib (200J6)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- SUPCO Molded Cogged V Belt, BX136 (BX136)
- Pix V-Belts