Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 146 in. OC
Mfr # AX144
Zoro # G409715649
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 146 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 146 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.7 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 146 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-3206ATN9, Double Row Ball Brgs, 3206ATN9 (3206ATN9)
- DIXON PD Series Diagnostic Female Coupler, 1/4-18 Nominal, FNPT, Steel (1PDF2)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- NTN NTN HM903247, Tapered Roller Bearing Cone 175 In Id X 11142 In W (HM903247)
- PIX Belt, B Kevlar, 5/8 x 46 in. OC (B43K)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- PIX V-Belt, Cogged 5/8 X 118 (5VX1180)
- PIX Belt, BB, 21/32 x 122.6 in. OC (BB118)
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- PIX Belt, XPZ Cogged, 10 x 1600mm LP (XPZ1600)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Band Power-Wedge Cog-Band V-Belt, R3VX Section, 3/8 in W Top, 32.6 in L Outside (R3VX315-3)
- Pix Power Transmission Belts