Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 122 in. OC
Mfr # AX120
Zoro # G609715043
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 122 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 122 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.58 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 122 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase General Purpose Pump Motor, 2 HP, 56J Frame, 200-230/460V AC Voltage (H733)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- FESTO Standards-Based Cylinder DSBG-40-125-PPVA-N3 (DSBG-40-125-PPVA-N3)
- PIX 71 in Outside Length, 21/32" Top Width, 1 Ribs (B68/5L710)
- PIX Poly Rib J Belt, 46 in. EL-6 Rib (460J6)
- PIX V-Belt, 3L Wrapped, 3/8 X 26 (3L260)
- PIX V-Belt, Cogged 3/8 X 58 (3VX580)
- PIX Belt, B/5L, 21/32 x 194 in. OC (B191)
- PIX Belt, B Kevlar, 5/8 x 151 in. OC (B148K)
- DAYTON 5L830 V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (3GWF1)
- Pix Power Transmission Belts