Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 102 in. OC
Mfr # AX100
Zoro # G909715286
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 102 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 102 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.49 |
Description
Belt, AX Cogged, 1/2 x 102 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932614Q, Pressure Line, 5 micron, Outside-In (MF0058394)
- LEESON Pressure Washer Motor, 1-1/2 hp, 1740 RPM (113266.00)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- GATES Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-456-21 (8MGT-456-21)
- PIX PIX, A43/4L450, V-Belt 1/2 X 45 (A43/4L450)
- PIX V-Belt, Cogged 5/8 X 118 (5VX1180)
- PIX Belt, B/5L, 21/32 x 162 in. OC (B159)
- PIX PIX, A23.5/4L255, V-Belt 1/2 X 25.5 (A23.5/4L255)
- PIX Belt, A/4L, 1/2 x 153 in. OC (A151)
- PIX Belt, XPA Cogged, 13 x 1207mm LP (XPA1207)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 113 x 50in PL, 6 Rib (500L6)
- Pix V-Belts