Shop All V-Belts
Pix
Belt, AA, 1/2 x 93.4 in. OC
Mfr # AA90
Zoro # G009714554
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AA
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 93.4 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 93.4 in |
Details
V-Belt Section | AA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 0.67 |
Description
Belt, AA, 1/2 x 93.4 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08MAORB-08MAORB 90 Deg Elbow Forged (6807-08-08-NWO-FG)
- CONTROL DEVICES Pneumatic Compressor Throttle Control (TC63-4KA000)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-3/4-XC)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- PIX PIX B46K, V-Belt, Kevlar® 5/8 X 49 (B46K)
- PIX V-Belt, 3/8 X 56 (3V560)
- BESTORQ 180J6 Micro V Belt, 18 in Pitch Length, 0.552 in Top Width, 6 Ribs (180J6)
- Pix Power Transmission Belts