Shop All V-Belts
Pix
Belt, AA, 1/2 x 67.4 in. OC
Mfr # AA64
Zoro # G109714041
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AA
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 67.4 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 67.4 in |
Details
V-Belt Section | AA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 0.48 |
Description
Belt, AA, 1/2 x 67.4 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 20Q40L56 TIGEAR-2 REDUCER (20Q40L56 TIGEAR-2 REDUCER)
- PIX NORTH AMERICA Fhp V-Belts 4L230 (A21)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- PIX Belt, SPZ, 10 x 1012mm LP (SPZ1012)
- PIX V-Belt, Variable Speed 1-13/16 X 77.6 (2926V776)
- PIX Belt, XPA Cogged, 13 x 1282mm LP (XPA1282)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- PIX Belt, XPA Cogged, 13 x 2582mm LP (XPA2582)
- PIX Belt, SPA, 13 x 1682mm LP (SPA1682)
- PIX Belt, SPB, 17 x 1450mm LP (SPB1450)
- OPTIBELT Belt, Poly-V; J Series; Poly-V Style; 3/32 Inch Pitch (540J4)
- Pix Power Transmission Belts