Shop All V-Belts
Pix
Belt, AA, 1/2 x 54.4 in. OC
Mfr # AA51
Zoro # G909713930
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AA
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 54.4 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 54.4 in |
Details
V-Belt Section | AA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.38 |
Temp. Range | -22 Deg F to 176 Deg F |
Description
Belt, AA, 1/2 x 54.4 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 933155Q, Return Line, 10 micron, Outside-In (MF0063105)
- ORS Ball Bearing, 35mm Bore, 62mm, Shielded (6007 ZZ C3 G93)
- WHATMAN PZ 001 Tweezers, stainless steel (10477602)
- NACHI 5200 Series Double Row Angular Contact, 5204ZZ (5204ZZ)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- PIX Belt, B/5L, 21/32 x 111 in. OC (B108)
- PIX Belt, SPZ, 10 x 1862mm LP (SPZ1862)
- PIX V-Belt, 1 X 450 (8V4500)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- PIX Poly Rib J Belt, 13 in. EL-4 Rib (130J4)
- GATES XPZ2120 Metric V-Belt, 2120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2120)
- Pix Power Transmission Belts