Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 97 in. OC
Mfr # A95/4L970
Zoro # G509713736
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 97 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 97 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.58 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 97 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262970, Return Line, 25 micron, Outside-In (MF0064054)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- PIX Belt, CX Cogged, 7/8 x 124 in. OC (CX120)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- PIX Belt, A/4L, 1/2 x 94 in. OC (A92/4L940)
- PIX Belt, B Kevlar, 5/8 x 31 in. OC (B28K)
- PIX Belt, BX Cogged, 21/32 x 137 in. OC (BX134)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- DURA-PRIME BAND CLASSICAL Banded Belt, C2, 499 x 136in OC, 5 Band (5/C132)
- Pix Power Transmission Belts