Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 94 in. OC
Mfr # A92/4L940
Zoro # G509713026
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 94 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 94 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.56 |
Description
Belt, A/4L, 1/2 x 94 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6027)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 5/16 In (PCR16-6-5-A)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3258)
- BRENNAN INDUSTRIES 04MP-06FP 90 Deg Street Elbow Forged, 2PK (5502-04-06-FG)
- PIX V-Belt, Cogged 3/8 X 35 (3VX350)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- PIX V-Belt, Cogged 5/8 X 65 (5VX650)
- PIX Belt, A/4L, 1/2 x 151 in. OC (A149)
- PIX Belt, B Kevlar, 5/8 x 185 in. OC (B182K)
- PIX Belt, XPB Cogged, 17 x 1590mm LP (XPB1590)
- CONTINENTAL CONTITECH BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42)
- Pix V-Belts