Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 92 in. OC
Mfr # A90/4L920
Zoro # G409712914
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 92 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 92 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.55 |
Description
Belt, A/4L, 1/2 x 92 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 (1080T10CK)
- IDEAL TRIDON 2-1/2 in. 4-1/2 in. 64 Hose Clamp Stainless Steel Turn Key (807Y64052)
- NORGREN Air Control Valve (K81DA05)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- PIX Belt, XPZ Cogged, 10 x 1312mm LP (XPZ1312)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- PIX Belt, C, 7/8 x 168 in. OC (C164)
- PIX V-Belt, Cogged 5/8 X 106 (5VX1060)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- D&D 52" Outside Length, 3/8" Top Width, 1 Ribs (3VX520)
- Pix V-Belts