Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 87 in. OC
Mfr # A85/4L870
Zoro # G409713140
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 87 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 87 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.52 |
Description
Belt, A/4L, 1/2 x 87 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYERS TIRE SUPPLY Gasket (MTS47-407135)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-11)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-60)
- PIX Belt, 5VX Cogged, 5/8 x 67 in. OC, 4 Band (4H5VX670)
- PIX Belt, B, 21/32 x 53 in. OC, 2 Band (2HB50)
- PIX Belt, B Kevlar, 5/8 x 133 in. OC (B130K)
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- PIX Belt, B/5L, 21/32 x 229 in. OC (B226)
- PIX Belt, A Kevlar, 1/2 x 146.5 in. OC (A144.5K)
- Pix V-Belts