Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 66 in. OC
Mfr # A64/4L660
Zoro # G709712249
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 66 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 66 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.39 |
Description
Belt, A/4L, 1/2 x 66 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- PIX Belt, BX Cogged, 21/32 x 41 in. OC (BX38)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- PIX Belt, AX Cogged, 1/2 x 45 in. OC (AX43)
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- PIX PIX, B41/5L440, V-Belt 5/8 X 44 (B41/5L440)
- PIX Belt, BX Cogged, 21/32 x 77 in. OC (BX74)
- PIX Belt, SPZ, 10 x 2160mm LP (SPZ2160)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- D&D 2532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2532)
- Pix V-Belts